Shop All Enclosed Boards
Ghent
Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black
Mfr # PA13624TR-BK
Zoro # G6836514
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Push-Pin
- Board Material Recycled Rubber
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA13624TR-BK
- Zoro # G6836514
- UPC # 014935280017
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Recycled Rubber |
Board Color | Black |
Frame Color | Silver |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Door Type | Hinged |
Door Material | Acrylic |
Includes | (2) Keys, Locks |
For Use | Indoor |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tape, Vinyl, 4"x100 ft., Wht (T400X000VP1Y)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 2 x 4, White, Ink Jet, 250/Pack (8163)
- SWINGLINE Staples, Heavy Duty, 3/8", PK5 (S7079398E)
- C-LINE PRODUCTS Envelope, Reusable, Poly, Clear, PK5 (35107)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- Ghent Enclosed Boards