Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 72x36", Vinyl
Mfr # PA33672VX-181
Zoro # G2243976
product price: $633.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$633.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Board Style Push-Pin
- Board Material Vinyl
- Board Color Caramel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA33672VX-181
- Zoro # G2243976
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Vinyl |
Board Color | Caramel |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 3 |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Includes | (2) Keys, Locks |
Door Type | Hinged |
Door Material | Acrylic |
For Use | Outdoor |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 72 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- MELISSA & DOUG Scoop And Stack Ice Cream Cone Playset (4087)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Blue, PK20 (FI-225)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- Ghent Enclosed Boards