Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 72 x 36", Vinyl
Mfr # PA33672VX-181
Zoro # G7546357
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Board Material Vinyl
- Board Color Caramel
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA33672VX-181
- Zoro # G7546357
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 36 in |
Details
Board Material | Vinyl |
Board Color | Caramel |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Outdoor |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Material | Acrylic |
Item | Enclosed Bulletin Board |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 3 |
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Frame Material | Aluminum |
Door Type | Hinged |
Includes | (2) Keys, Locks |
Board Style | Push-Pin |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 72 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- BRECKNELL PS-USB Mailing/Shipping Scale 70 lb. (816965006533)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- Ghent Enclosed Boards