Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 60x36", Vinyl
Mfr # PA23660VX-181
Zoro # G7615946
product price: $537.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 36 in
- Board Material Vinyl
- Board Color Caramel
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA23660VX-181
- Zoro # G7615946
- UPC # 014935516703
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 60 in |
Height | 36 in |
Details
Board Material | Vinyl |
Board Color | Caramel |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
For Use | Outdoor |
Number of Doors | 2 |
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Door Type | Hinged |
Includes | (2) Keys, Locks |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Door Material | Acrylic |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 60 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Manchester Newspaper Holder in Bronze (NEW-1415-BZ)
- DURO BAG Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400 (70224)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- CHESTERFIELD LEATHER Single Self Stacking Legal Tray (CH874520)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- Ghent Enclosed Boards