Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 36x36", Tack
Mfr # PA13636VX-181
Zoro # G7608422
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Board Material Vinyl
- Board Color Caramel
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA13636VX-181
- Zoro # G7608422
- UPC # 014935516505
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 36 in |
Height | 36 in |
Details
Board Material | Vinyl |
Board Color | Caramel |
Frame Color | Silver |
Frame Material | Aluminum |
Board Style | Push-Pin |
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
For Use | Outdoor |
Item | Enclosed Bulletin Board |
Board Frame Material | Aluminum |
Number of Doors | 1 |
Includes | (2) Keys, Locks |
Door Material | Acrylic |
Mounting/Mobility Type | Wall Mounted |
Door Type | Hinged |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 36 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- BUSINESS SOURCE Business Source BSN20868 Laminating Pouch; Menu; 11.5 in. x 17.5 in.; 5Mil; 100-BX; Clear (BSN20868)
- AMANO Time Cards 250 Each (AMA-556950)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- Ghent Enclosed Boards