Shop All Letterboards
Ghent
Enclosed Letterboard, 24.13 x 33.75, Gray Powder-Coated Aluminum Frame
Mfr # OVG1BBK
Zoro # G610036113
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Frame Material Powder-Coated Aluminum
- Board Depth 2.13"
- Board Width 24.13"
- Surface Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # OVG1BBK
- Zoro # G610036113
- UPC # 14935390266
- Country of Origin United States
- Category Letterboards
Dimensions
Board Depth | 2.13" |
Board Width | 24.13" |
Board Height | 33.75" |
Details
Frame Color | Gray |
Frame Material | Powder-Coated Aluminum |
Surface Material | Felt |
Board Type | Letterboard |
Surface Color | Black |
Description
Messages and listings stay secure behind aluminum framed doors with shatter-resistant acrylic, full length hinges and flush mounted lock. An attractive felt interior letter panel features precision grooves for easy letter insertion and provides a long-lasting background for your messages. Interior case depth is 1 5/16. Comes complete with a set of 3/4 Gothic font letters, numbers and characters.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26207)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- INNOVERA Reman Yellow Hi-Yield Toner, For Brother TN227, 2,300 Page-Yield (IVRTN227Y)
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- FLASH FURNITURE 10x10 Weathered Wood Frame Letter Board-Gray Felt (HGWA-FB10-WEATH-GG)
- Ghent Letterboards