Shop All Letterboards
Ghent
Enclosed Letterboard, 24.13 x 33.75, Gray Powder-Coated Aluminum Frame
Mfr # OVG1BBG
Zoro # G910036110
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Surface Material Felt
- Board Width 24.13"
- Board Height 33.75"
- Board Type Letterboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # OVG1BBG
- Zoro # G910036110
- UPC # 14935390273
- Country of Origin United States
- Category Letterboards
Dimensions
Board Width | 24.13" |
Board Height | 33.75" |
Board Depth | 2.13" |
Details
Frame Color | Gray |
Surface Material | Felt |
Board Type | Letterboard |
Frame Material | Powder-Coated Aluminum |
Surface Color | Burgundy |
Description
Messages and listings stay secure behind aluminum framed doors with shatter-resistant acrylic, full length hinges and flush mounted lock. An attractive felt interior letter panel features precision grooves for easy letter insertion and provides a long-lasting background for your messages. Interior case depth is 1 5/16. Comes complete with a set of 3/4 Gothic font letters, numbers and characters.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- FLASH FURNITURE 10x10 Weathered Wood Frame Letter Board-Gray Felt (HGWA-FB10-WEATH-GG)
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- Ghent Letterboards