Shop All Enclosed Boards
Ghent
Enclosed Letter Board 36"x48"
Mfr # PA23648B-BK
Zoro # G2417362
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 48 in
- Height 36 in
- Board Material Felt
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA23648B-BK
- Zoro # G2417362
- UPC # 014935251246
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 48 in |
Height | 36 in |
Depth | 2.3" |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Felt |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Locks, Numbers and Characters (327), Set of 3/4 in Gothic Letters |
Number of Doors | 2 |
For Use | Indoor |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Letter Board |
Door Type | Hinged |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Door Material | Acrylic |
Description
Enclosed Bulletin Board, Letter Board, Board Material Felt, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Numbers and Characters (327), Set of 3/4 in Gothic Letters, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/ Barrel, 12PK (BPRR11BE)
- CUTLER SALES Dykem® 84004 - Brite-Mark® Medium Yellow Marker (Pack of 12) (84004)
- TOPS Job Card, 3.5x9, PK500 (1258)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- Ghent Enclosed Boards