Shop All Enclosed Boards
Ghent
Enclosed Letter Board 36"x24"
Mfr # PA13624B-BK
Zoro # G3240115
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Letter Board
- Board Material Felt
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA13624B-BK
- Zoro # G3240115
- UPC # 014935251192
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Depth | 2.3" |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Felt |
Board Color | Black |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Locks, Numbers and Characters (327), Set of 3/4 in Gothic Letters |
Door Material | Acrylic |
Door Type | Hinged |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
For Use | Indoor |
Description
Enclosed Bulletin Board, Letter Board, Board Material Felt, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Numbers and Characters (327), Set of 3/4 in Gothic Letters, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Value Pack, 1.5X2, 24Pk (MMM65324APVAD)
- NITE IZE Armband, Black (HPAT-01-R7)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- DORAN Mechanical Height Rod, White, Aluminum (DS1150)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- GHENT Message Center 36"H x 48"W, Black (PA23648VX-183)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- Ghent Enclosed Boards