Shop All Enclosed Boards
Ghent
Enclosed Fabric Bulletin Board 33-3/4"x46-7/8", 2 Hinged Door
Mfr # OVK2-F95
Zoro # G6637075
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 7/8 in
- Board Style Push-Pin
- Height 33 3/4 in
- Board Material Fabric
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # OVK2-F95
- Zoro # G6637075
- UPC # 014935390655
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 46 7/8 in |
Height | 33 3/4 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Fabric |
Board Color | Black |
Frame Color | Black |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Locks |
For Use | Indoor |
Door Material | Acrylic |
Door Type | Hinged |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Fabric, Width 46 7/8 in, Height 33 3/4 in, Board Frame Material Aluminum, Frame Color Black, Board Color Black, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 5 x 8", PK25 (46058)
- ZORO SELECT Literature Mailers, 9" x 9" x 2", White, 50/Bundle (55VK42)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNY1)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- Ghent Enclosed Boards