Shop All Bulletin Boards
Ghent
Enclosed Fabric Bulletin Board 24"x34", Black
Mfr # OVG1-F91
Zoro # G7427874
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 1/8 in
- Height 33 3/4 in
- Board Material Fabric
- Board Color Gray
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # OVG1-F91
- Zoro # G7427874
- UPC # 014935390082
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24 1/8 in |
Height | 33 3/4 in |
Details
Board Material | Fabric |
Board Color | Gray |
Frame Color | Gray |
Frame Material | Aluminum |
Door Material | Acrylic |
Item | Enclosed Bulletin Board |
For Use | Indoor |
Door Type | Hinged |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Number of Doors | 1 |
Mounting/Mobility Type | Wall Mounted |
Includes | (2) Keys, Locks |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Fabric, Width 24 1/8 in, Height 33 3/4 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Gray, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker Blue Rev tip 12/bx (10702)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 8", Kraft, 20/Bundle (493T37)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- TOMBOW AIRPRESS, BALLPOINT, WHITE (56068)
- GHENT Reversible Bulletin Board 78-1/8x77-1/4" (RKK46)
- GHENT Fabric Bulletin Board 48"x72", Blue (TF46-93)
- GHENT Aluminum Frame Corkboard, 2ft x 3ft (1323-1)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Caramel (AV46-181)
- GHENT Ghent Enclosed Bulletin Board, 3 Door, 96"W x 48"H, Natural Cork/Silver Frame (PA34896K)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- Ghent Bulletin Boards