Shop All Enclosed Boards
Ghent
Enclosed Cork Bulletin Board 60x48", 2 Door
Mfr # PA24860K
Zoro # G7562597
product price: $722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA24860K
- Zoro # G7562597
- UPC # 014935207069
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 60 in |
Height | 48 in |
Depth | 2.3" |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Number of Doors | 2 |
Includes | (2) Keys, Locks |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Mounting/Mobility Type | Wall Mounted |
Item | Enclosed Bulletin Board |
Board Frame Material | Aluminum |
Door Material | Acrylic |
Board Style | Push-Pin |
Door Type | Hinged |
For Use | Indoor |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 60 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Pen, Fine 0.5mm, Blue, PK12 (2096146)
- ACCO Report Cover 8-1/2 x 11", 1/2", Clear, Blue, PK10 (A7026102A)
- DOWLING MAGNETS Magnet Levitation Kit (731100)
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- Ghent Enclosed Boards