Shop All Enclosed Boards
Ghent
Enclosed Cork Bulletin Board 36x48", 1 Door
Mfr # PW23648K
Zoro # G4088585
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PW23648K
- Zoro # G4088585
- UPC # 014935211042
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Wood |
Includes | (2) Keys, Locks |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Item | Enclosed Bulletin Board |
Board Frame Material | Wood |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Door Type | Hinged |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
For Use | Indoor |
Number of Doors | 2 |
Door Material | Acrylic |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 48 in, Height 36 in, Board Frame Material Wood, Frame Color Oak, Board Color Natural, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Laminate, Bsncrd, PK25 (LS851G)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 7/8 x 2 5/8, White, PK825 (61501)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 8-Inch (208K)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- Ghent Enclosed Boards