Shop All Enclosed Boards
Ghent
Enclosed Cork Bulletin Board 36x24", 1 Door
Mfr # PW13624K
Zoro # G7301052
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PW13624K
- Zoro # G7301052
- UPC # 014935211011
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Board Frame Material | Wood |
Frame Material | Wood |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Locks |
Door Type | Hinged |
For Use | Indoor |
Door Material | Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 24 in, Height 36 in, Board Frame Material Wood, Frame Color Oak, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 8 1/4 in W x 4 3/4 in H (5W224)
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB02 (SLMAB02)
- ACCO Brass Prong Fasteners, 1-1/4", PK100 (A7071505)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 14ft, PK125 (KGBT 12g x 14ft x 125)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- Ghent Enclosed Boards