Shop All Enclosed Boards
Ghent
Enclosed Cork Bulletin Board 36" x 24", 1 Door
Mfr # PA13624K
Zoro # G3893425
Free Shipping & Returns
$267.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA13624K
- Zoro # G3893425
- UPC # 014935207014
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Door Material | Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Type | Hinged |
For Use | Indoor |
Includes | (2) Keys, Locks |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 18"x18"x24", Brown (280727)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- TOPS BUSINESS FORMS Pendaflex, EXPANDING WALLET, 3.5in EXPANSION, 1 SECTION, TABLOID SIZE, BROWN (B1060E)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- Ghent Enclosed Boards