Shop All Enclosed Boards
Ghent
Enclosed Cork Bulletin Board 24x18 In., 1 Door
Mfr # PA12418K
Zoro # G7608185
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 24 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA12418K
- Zoro # G7608185
- UPC # 014935207007
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 18 in |
Height | 24 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Style | Push-Pin |
Door Type | Hinged |
For Use | Indoor |
Mounting/Mobility Type | Wall Mounted |
Item | Enclosed Bulletin Board |
Board Frame Material | Aluminum |
Door Material | Acrylic |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Number of Doors | 1 |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Locks |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 18 in, Height 24 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan (006R04392)
- MELISSA & DOUG Suspend Family Game (4371)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- Ghent Enclosed Boards