Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 96x48", Vinyl
Mfr # PA34896VX-181
Zoro # G7561172
product price: $973.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Width 96 in
- Board Style Push-Pin
- Height 48 in
- Board Material Vinyl
- Board Color Caramel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA34896VX-181
- Zoro # G7561172
- UPC # 014935517106
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Vinyl |
Board Color | Caramel |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 3 |
Item | Enclosed Bulletin Board |
Door Type | Hinged |
Includes | (2) Keys, Locks |
For Use | Outdoor |
Door Material | Acrylic |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 96 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 48 oz. (TP 48/MS)
- SEALER SALES Drive Belt for Sealer Sales CBS-880, FR-770 Band Sealers (CBS-880-26)
- ADVANTUS Grip-A-Strip Display Rail, 48"L, Satin (AVT2010)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- Ghent Enclosed Boards