Shop All Enclosed Boards
Ghent
Enclosed Outdoor Bulletin Board 24x18", Tack
Mfr # PA12418VX-181
Zoro # G7493692
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 24 in
- Board Material Vinyl
- Board Color Caramel
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA12418VX-181
- Zoro # G7493692
- UPC # 014935516208
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 18 in |
Height | 24 in |
Details
Board Material | Vinyl |
Board Color | Caramel |
Frame Color | Silver |
Frame Material | Aluminum |
Board Style | Push-Pin |
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Hinged |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
For Use | Outdoor |
Door Material | Acrylic |
Includes | (2) Keys, Locks |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 18 in, Height 24 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA/MITA ECOSYS M8124CIDN/8130CIDN CYAN (TK8117C)
- SP SCIENCEWARE Desiccant System, Can, Protected 3 cu. ft. (F42046-0000)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- HAMMERMILL Paper, Cpypls, 8.5"x14", Wht, 92Br, PK10 (105015CT)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- GHENT Message Center 36"H x 48"W, Black (PA23648VX-183)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- Ghent Enclosed Boards