Shop All Enclosed Boards
Ghent
Enclosed Bulletin Board, 36"X72"
Mfr # CPA33672K
Zoro # G0935433
product price: $1,055.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # CPA33672K
- Zoro # G0935433
- UPC # 014935206031
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Gray |
Number of Doors | 3 |
Door Type | Swing |
Item | Enclosed Bulletin Board |
Board Style | Push-Pin |
Includes | Concealed Lighting, Shatter Resistant Acrylic Doors, Lock and Keys |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 72 in, Height 36 in, Frame Color Gray, Board Color Natural, Number of Doors 3, Door Type Swing, Includes Concealed Lighting, Shatter Resistant Acrylic Doors, Lock and Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- SEALER SALES Element Pin Set for KF-100H, KF-200H (HTA-EPS-KF)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- Ghent Enclosed Boards