Shop All Easels
This Product is Discontinued
Ghent
Dry Erase Board, Magnetic, Steel, 27"W (Discontinued)
Mfr # 1040M3
Zoro # G7504655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Mounting/Mobility Type Easel Mounted, Portable/Carry
- Adjustable Height Range 38 in to 69-3/4 in
- Overall Height 69-3/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 38 in to 69-3/4 in |
Overall Height | 69-3/4" |
Overall Width | 33" |
Dry Erase Width | 27 in |
Dry Erase Height | 38 in |
Height | 69-3/4" |
Width | 33" |
Details
Item | Dry Erase Board |
Dry Erase Product Grouping | Dry Erase Board |
Mounting/Mobility Type | Easel Mounted, Portable/Carry |
Color | White |
Features | Adjustable Leg, Ghost Resistant, Non-skid Rubber Feet, Accessory Tray, Telescoping Leg |
Material | Aluminum |
Includes | (4) Non Skid Rubber Tips, Accessory Tray, Flip Chart Holder |
Frame Material | Aluminum |
Frame Color | Silver |
Board Frame Material | Aluminum |
Dry Erase Surface Finish | Gloss |
Board Properties | Magnetic |
Dry Erase Surface Type | Steel |
Board Color | White |
Application | Presentation |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Easel Mounted, Portable/Carry, Board Color White, Dry Erase Height 38 in, Dry Erase Width 27 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 38 in to 69-3/4 in, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Includes (4) Non Skid Rubber Tips, Accessory Tray, Flip Chart Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.