Shop All Dry Erase Board Accessories
Ghent
Display Rail, Cork, 96 in. W x 2 in. H
Mfr # MRH8-1
Zoro # G7163152
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 96 in
- For Use Indoors
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # MRH8-1
- Zoro # G7163152
- UPC # 014935167271
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 in |
Width | 96 in |
Details
Item | Display Rail |
For Use | Indoors |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Material | Cork |
Description
Display Rail, Board Material Cork, Frame Material Aluminum, Width 96 in, Height 2 in, Board Color Natural, Frame Color Silver, For Use Indoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- FELLOWES ImageLast Laminating Pouch w/UV Protection, 5 mil, 9x11.5, Clear, PK50 (5204002)
- OPTIMA SCALES Optima Scales OP-924B-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP-924B-1000)
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- GHENT Display Rail, 60", L (H60-SS)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- GHENT Magnetic Glass Markerboard Magnets, PK6 (HMYREMAG6)
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- GHENT Display Rail, 48 in. W, 1-1/2 in. H, Clear (H48-SS)
- MAGNA VISUAL Data Cards, 5 Colors 8.5x11", PK1000 (DC-30-3M)
- Ghent Dry Erase Board Accessories