Shop All Dry Erase Board Accessories
Ghent
Display Rail, Cork, 72 in. W x 2 in. H
Mfr # MRH6-1
Zoro # G6596475
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 72 in
- Board Material Cork
- Frame Material Aluminum
- For Use Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # MRH6-1
- Zoro # G6596475
- UPC # 014935167240
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 in |
Width | 72 in |
Details
Item | Display Rail |
Board Material | Cork |
Frame Material | Aluminum |
For Use | Indoors |
Board Color | Natural |
Frame Color | Silver |
Description
Display Rail, Board Material Cork, Frame Material Aluminum, Width 72 in, Height 2 in, Board Color Natural, Frame Color Silver, For Use Indoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX415315TEA)
- STEVEN LEWERS & ASSOCIATES Birds of Floridaapos;s Gulf Coast Book (LEWERSGB112)
- GHENT Display Rail, Cork, 96 in. W x 2 in. H (MRH8-1)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- GHENT Display Rail, 24", L (H24-SS)
- GHENT 36"L Display Rail (H36-SS)
- GHENT Display Rail, 24"W, 1-1/2"H, Clear, PK6 (H24-6)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- LEARNING ADVANTAGE Dry Erase Magnetic Triangle - 45/45/90 Degrees (7595)
- Ghent Dry Erase Board Accessories