Shop All Bulletin Boards
Ghent
Display Rail 96"W x 2"H, Natural
Mfr # MRH8-6
Zoro # G3728700
product price: $341.99
/pk 6, $57.00/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 2 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # MRH8-6
- Zoro # G3728700
- UPC # 014935167288
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 2 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Events, Offices, Schools |
Item | Display Rail |
Description
Display Rail, Board Material Cork, Frame Material Aluminum, Width 96 in, Height 2 in, Board Color Natural, Frame Color Silver, For Use Events, Offices, Schools, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 2.0 oz. Coated Mag Weight (Box of 25) (AW200N)
- XEROX Paper, Dig, Carbonless, 4-Part Pk (XER3R12430)
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- GHENT 1/4" Cork Roll 4x8 ft. (14RK48)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- GHENT Rubber Bulletin Board 36"x46.5" (WTR34-TN)
- GHENT Ghent Enclosed Bulletin Board, 3 Door, 96"W x 48"H, Natural Cork/Silver Frame (PA34896K)
- GHENT Rubber Tack Roll 4x12 ft., Black (RRT16-412-BK)
- Ghent Bulletin Boards