Shop All Bulletin Boards
Ghent
Display Rail 96"W x 2"H
Mfr # MRH8-24
Zoro # G3728719
product price: $1,199.99
/pk 24, $50.00/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 2 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # MRH8-24
- Zoro # G3728719
- UPC # 014935167295
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 2 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Events, Offices, Schools |
Item | Display Rail |
Description
Display Rail, Board Material Cork, Frame Material Aluminum, Width 96 in, Height 2 in, Board Color Natural, Frame Color Silver, For Use Events, Offices, Schools, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- RIT Fuchsia 1-1/8 Oz. Powder Dye (83120)
- CANON CLI-65 Ink, Black/Cyan/Gray/Lt Gray/Mag/Photo Cyan/Photo Mag/Yel, PK8 (4215C007)
- XEROX XEROX COMP PHASER 7100 YELLOW (106R02601)
- GHENT Tackboard 4x6 ft., Tan (RRT16-46-TN)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ebony (1634-183)
- GHENT Rubber Bulletin Board 48-1/2" x 60-1/2, Black (ATR45-BK)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- MEAD Board, Cork, 3X2 (MEA85361)
- Ghent Bulletin Boards