Shop All Bulletin Boards
Ghent
Display Rail 96"W x 1"H
Mfr # MR8-1
Zoro # G3728746
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 1 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # MR8-1
- Zoro # G3728746
- UPC # 014935167189
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 1 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Display Rail |
For Use | Events, Offices, Schools |
Board Frame Material | Aluminum |
Description
Display Rail, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 96 in, Height 1 in, Frame Color Silver, For Use Events, Offices, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Durable Binder, Black (AVE09800)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- REPLOGLE GLOBES Globe 4 Kids (12534)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- GHENT Cork Bulletin Board 36"H x 48"W (1334-1)
- GHENT Cork Bulletin Board 60x36", Wood Frame (WK35)
- GHENT Rubber Bulletin Board 36-5/8" x 60-5/8", Confetti (WTR35-CF)
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- Ghent Bulletin Boards