Shop All Dry Erase Board Accessories
Ghent
Display Rail 96"W x 1-1/2"H
Mfr # H96-SS
Zoro # G3728910
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 1 1/2 in
- Board Material PVC
- Board Color Clear
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # H96-SS
- Zoro # G3728910
- UPC # 014935165659
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 96 in |
Height | 1 1/2 in |
Details
Board Material | PVC |
Board Color | Clear |
Frame Color | Gray |
Frame Material | Vinyl |
For Use | Events, Offices, Schools |
Board Frame Material | Vinyl |
Item | Display Rail |
Description
Display Rail, Board Material PVC, Board Color Clear, Board Frame Material Vinyl, Width 96 in, Height 1 1/2 in, Frame Color Gray, For Use Events, Offices, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Snip Grip Ergonomic Handle for Electrician's Scissors (32-40)
- POST-IT POST-IT FLAGS ASST 5PK (683-5CB)
- RANDOM HOUSE Corduroy Book (9780140501735)
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- GHENT Display Rail 96"W x 1-1/2"H, Clear (H96-2)
- GHENT Display Rail, 48 in. W, 1-1/2 in. H, Clear (H48-SS)
- GHENT 72"L Display Rail (H72-SS)
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- GHENT Display Rail, 24"W, 1-1/2"H, Clear, PK6 (H24-6)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, White 20PK (BVCFM1618)
- Ghent Dry Erase Board Accessories