Shop All Dry Erase Board Accessories
Ghent
Display Rail 96"W x 1-1/2"H, Clear
Mfr # H96-2
Zoro # G3728929
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 96 in
- Height 1 1/2 in
- Board Material PVC
- Board Color Clear
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # H96-2
- Zoro # G3728929
- UPC # 014935165420
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 96 in |
Height | 1 1/2 in |
Details
Board Material | PVC |
Board Color | Clear |
Frame Color | Gray |
Frame Material | Vinyl |
Board Frame Material | Vinyl |
Item | Display Rail |
For Use | Events, Offices, Schools |
Description
Display Rail, Board Material PVC, Board Color Clear, Board Frame Material Vinyl, Width 96 in, Height 1 1/2 in, Frame Color Gray, For Use Events, Offices, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Mobile Floor Unit (EP-5970)
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- LEXMARK Extra High Yield Black Toner Cartridge 20K YLD (C792X1KG)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- GHENT 72"L Display Rail (H72-SS)
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- GHENT Display Rail, 24"W, 1-1/2"H, Clear, PK6 (H24-6)
- GHENT Display Rail 72"W x 1-1/2"H, Clear, PK2 (H72-2)
- GHENT Display Rail 96"W x 1-1/2"H (H96-SS)
- BEST-RITE Tackless Paper Holder, 72"W, Tan Board, PK7 (504-6)
- Ghent Dry Erase Board Accessories