Shop All Bulletin Boards
Ghent
Display Rail 96"W, Natural
Mfr # MR8-48
Zoro # G3728737
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 1 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # MR8-48
- Zoro # G3728737
- UPC # 014935167196
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 1 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Events, Offices, Schools |
Item | Display Rail |
Description
Display Rail, Board Material Cork, Frame Material Aluminum, Width 96 in, Height 1 in, Board Color Natural, Frame Color Silver, For Use Events, Offices, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Daisies, 8, PK80 (2013178)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK10 (46881)
- TOPS Self-Seal Security Tinted Double Window Envelope for 1099, Square Flap, 5.63 x 9.5, White, 100PK (7535PS100)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- GHENT Vinyl Bulletin Board 24"x36", Ocean (1623-191)
- GHENT Rubber Tack Roll 4x12 ft., Black (RRT16-412-BK)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- GHENT Fabric Bulletin Board 18"x24", Black (TF18-95)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- Ghent Bulletin Boards