Shop All Bulletin Boards
Ghent
Display Rail 72"W x 1"H, Natural
Mfr # MR6-6
Zoro # G3728755
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Height 1 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # MR6-6
- Zoro # G3728755
- UPC # 014935167172
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 1 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Events, Offices, Schools |
Item | Display Rail |
Description
Display Rail, Board Material Cork, Frame Material Aluminum, Width 72 in, Height 1 in, Board Color Natural, Frame Color Silver, For Use Events, Offices, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-RCRA Regulated Waste Label Ruled, Pk100 (BWM7)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- PENTEL Pen, Energel Nv, Med, Blue, PK12 (BL27C)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22206)
- GHENT Fabric Bulletin Board 48"x72", Blue (TF46-93)
- GHENT Cork Bulletin Board 48"H x 96"W (AK48)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ebony (1634-183)
- GHENT Fabric Bulletin Board 18"x24", Black (TF18-95)
- GHENT Cork Bulletin Board 55"W x 73-1/2"H (RKK34)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- Ghent Bulletin Boards