Shop All Dry Erase Board Accessories
Ghent
Display Rail 72"W x 1-1/2"H, Clear, PK2
Mfr # H72-2
Zoro # G3728938
product price: $71.39
/pk 2, $35.70/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Height 1 1/2 in
- Board Material PVC
- Board Color Clear
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # H72-2
- Zoro # G3728938
- UPC # 014935165383
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 72 in |
Height | 1 1/2 in |
Details
Board Material | PVC |
Board Color | Clear |
Frame Color | Gray |
Frame Material | Vinyl |
For Use | Events, Offices, Schools |
Item | Display Rail |
Description
Display Rail, Board Material PVC, Frame Material Vinyl, Width 72 in, Height 1 1/2 in, Board Color Clear, Frame Color Gray, For Use Events, Offices, Schools, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK (66462)
- ZORO SELECT 14" x 10" Open Poly Bags, 0.75 mil, Clear, PK 1000 (4DKW1)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, Pack of 8 (20884)
- GHENT Display Rail, Cork, 96 in. W x 2 in. H (MRH8-1)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- GHENT Display Rail, 24"W, 1-1/2"H, Clear, PK6 (H24-6)
- GHENT Magnetic Glass Markerboard Magnets, PK6 (HMYREMAG6)
- GHENT Display Rail, 24", L (H24-SS)
- GHENT Display Rail, 60", L (H60-SS)
- TOSAFOS Magnetic Color Coding Dots (TO860777)
- Ghent Dry Erase Board Accessories