Shop All Dry Erase Board Accessories
Ghent
Display Rail, 60"W, 1-1/2"H, Clear, PK6
Mfr # H60-6
Zoro # G3728947
original price:
$153.82
16% off
new price: $128.99
/pk 6, $21.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 60 in
- Board Material PVC
- Frame Color Gray
- Frame Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # H60-6
- Zoro # G3728947
- UPC # 014935165345
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 1/2 in |
Width | 60 in |
Details
Item | Display Rail |
Board Material | PVC |
Frame Color | Gray |
Frame Material | Vinyl |
Board Color | Clear |
For Use | Events, Offices, Schools |
Description
Display Rail, Board Material PVC, Frame Material Vinyl, Width 60 in, Height 1 1/2 in, Board Color Clear, Frame Color Gray, For Use Events, Offices, Schools, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Highlighter, Pen Style Barrel, PK5 (1908101)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Red (21601)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1200)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- GHENT Display Rail, 48 in. W, 1-1/2 in. H, Clear (H48-SS)
- GHENT Display Rail 96"W x 1-1/2"H (H96-SS)
- GHENT Display Rail 96"W x 1-1/2"H, Clear (H96-2)
- GHENT Display Rail, 24", L (H24-SS)
- GHENT Display Rail 72"W x 1-1/2"H, Clear, PK2 (H72-2)
- CHARTPAK Graphic Chart Tape, 1/4x324, Glossy, Black (BG2501)
- Ghent Dry Erase Board Accessories