Shop All Dry Erase Board Accessories
Ghent
Display Rail, 48"W, 1-1/2"H, PK6
Mfr # H48-6
Zoro # G3728965
product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 48 in
- Frame Material Vinyl
- Board Material PVC
- For Use Events, Offices, Schools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # H48-6
- Zoro # G3728965
- UPC # 014935165260
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 1/2 in |
Width | 48 in |
Details
Item | Display Rail |
Frame Material | Vinyl |
Board Material | PVC |
For Use | Events, Offices, Schools |
Frame Color | Gray |
Board Color | Clear |
Description
Display Rail, Board Material PVC, Frame Material Vinyl, Width 48 in, Height 1 1/2 in, Board Color Clear, Frame Color Gray, For Use Events, Offices, Schools, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 8.5 x 11, White, 500PK (60507)
- REGISTRY 2- Part Carbon Guest Check, 250Pk (U72926AH)
- ZORO SELECT Dunnage Bag 72" x 48" 28 mil, Includes Air Valve (2GWN8)
- LEXMARK 701K Black Toner Cartridge 1K YLD (70C10K0)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- GHENT Maprail Hook w/Clip, 1" (HKC1)
- GHENT Display Rail 96"W x 1-1/2"H (H96-SS)
- GHENT Display Rail 72"W x 1-1/2"H, Clear, PK2 (H72-2)
- GHENT Display Rail, 24", L (H24-SS)
- ADFORS Cement Board Tape, 4" x 150 ft. (FDW6659-U)
- Ghent Dry Erase Board Accessories