Shop All Dry Erase Board Accessories
Ghent
Display Rail, 48 in. W, 1-1/2 in. H, Clear
Mfr # H48-SS
Zoro # G3728956
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 48 in
- Board Frame Material Vinyl
- Board Color Clear
- Frame Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # H48-SS
- Zoro # G3728956
- UPC # 014935165598
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 1/2 in |
Width | 48 in |
Details
Item | Display Rail |
Board Frame Material | Vinyl |
Board Color | Clear |
Frame Material | Vinyl |
Board Material | PVC |
Frame Color | Gray |
For Use | Events, Offices, Schools |
Description
Display Rail, Board Material PVC, Board Color Clear, Board Frame Material Vinyl, Width 48 in, Height 1 1/2 in, Frame Color Gray, For Use Events, Offices, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- SAX True Flow Acrylic Gesso Primer, Gallon, Black (4747)
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- SHURTAPE Carton Sealing Tape, Tan, 72mm W, PK24 (HP 500)
- GHENT Display Rail 96"W x 1-1/2"H, Clear (H96-2)
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- GHENT Display Rail 72"W x 1-1/2"H, Clear, PK2 (H72-2)
- GHENT Display Rail, 12", L (H12-SS)
- GHENT Display Rail, Cork, 96 in. W x 2 in. H (MRH8-1)
- GHENT Display Rail, Cork, 48 in. W x 2 in. H (MRH4-1)
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- Ghent Dry Erase Board Accessories