Shop All Dry Erase Board Accessories
Ghent
Display Rail, 36"W, 1-1/2"H, Clear, PK6
Mfr # H36-6
Zoro # G3728971
product price: $78.69
/pk 6, $13.12/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 36 in
- Board Material Vinyl
- For Use Events, Offices, Schools
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # H36-6
- Zoro # G3728971
- UPC # 014935165222
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 1/2 in |
Width | 36 in |
Details
Item | Display Rail |
Board Material | Vinyl |
For Use | Events, Offices, Schools |
Frame Material | Plastic |
Board Color | Clear |
Frame Color | Gray |
Description
Display Rail, Board Material Vinyl, Frame Material Plastic, Width 36 in, Height 1 1/2 in, Board Color Clear, Frame Color Gray, For Use Events, Offices, Schools, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Phano China Markers, Yellow, PK24, 24PK (00073)
- NEENAH PAPER ColoPaper, CoolAssortment, 500, PK500 (20264)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- TAPECASE Blank Inventory Control Label Green, Pk1000 (16U820)
- GHENT Display Rail, 24"W, 1-1/2"H, Clear, PK6 (H24-6)
- GHENT Maprail Hook w/Clip, 1" (HKC1)
- GHENT 72"L Display Rail (H72-SS)
- GHENT Display Rail 96"W x 1-1/2"H, Clear (H96-2)
- GHENT Display Rail, 60", L (H60-SS)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- MAGNA VISUAL Magnetic Cardholders, Charcoal, PK25 (MCH-12-3-0P)
- Ghent Dry Erase Board Accessories