Shop All Display Cases
Ghent
Display Case Plaque 144x66x16, Satin, LtOak
Mfr # 10412PB-SN-K
Zoro # G7074746
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,278.99
Free 30-Day Returns
Key Features
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 10412PB-SN-K
- Zoro # G7074746
- UPC # 14935703677
- Country of Origin United States
- Category Display Cases
Details
Item | Display Case,144x66x16,Plaque,Satn,LtOak |
Frame Color | Satin |
Description
Display Case,144x66x16,Plaque,Satn,LtOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- Ghent Display Cases