Shop All Display Cases
Ghent
Display Case, Autumn Oak, 72X48X16", Depth (In.): 16
Mfr # 2074PB-BZ-AK
Zoro # G0935555
product price: $1,884.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,884.99
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Autumn Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2074PB-BZ-AK
- Zoro # G0935555
- UPC # 14935706012
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 16 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Autumn Oak |
Material | Oak |
Series | Reliant |
Includes | Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base |
Backing | Plaque Fabric |
Description
Display Case,Autumn Oak,72X48X16
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Compact Safe, 0.5 cu ft, 16 lb, Electronic, Override Key Lock (PL048E)
- WHITMOR STACKABLE SHELF WHT 7""H (6023-3812)
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3286-5A-HG)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- Ghent Display Cases