Shop All Display Cases
Ghent
Display Case, Autumn Oak, 72X48X16"
Mfr # 2074PB-BZ-MK
Zoro # G0935634
product price: $1,915.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,915.99
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Carmel Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2074PB-BZ-MK
- Zoro # G0935634
- UPC # 14935706043
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 16 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Carmel Oak |
Series | Reliant |
Backing | Plaque Fabric |
Material | Oak |
Includes | Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base |
Description
Display Case,Autumn Oak,72X48X16
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS clear Plastic Lid (33061)
- WESTWARD Tool Case with 38 compartments, Plastic, 20 1/4 in H x 17 3/8 in W (45KK79)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (30220BLACK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- Ghent Display Cases