Shop All Display Cases
Ghent
Display Case 96x66x16, Cork, Satin
Mfr # 10408CK-SN-K
Zoro # G7093637
product price: $5,174.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,174.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Board Color Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 10408CK-SN-K
- Zoro # G7093637
- UPC # 14935703394
- Country of Origin United States
- Category Display Cases
Details
Item | Display Case,96x66x16,Cork,Satin,Lt.Oak |
Frame Color | Satin |
Board Color | Cork |
Description
Display Case,96x66x16,Cork,Satin,Lt.Oak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 8", Black, 96PK (EBL/H8)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (QUS974RD)
- PROSOURCE Bracket Shelf 8Inx10In White (21140HL-PS)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PNK)
- Ghent Display Cases