Shop All Display Cases
Ghent
Display Case, 77X48X18, Autumn, Shelf Capacity (Lbs.): 20
Mfr # 691K-PB-AK
Zoro # G0936529
product price: $2,494.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,494.99
Free 30-Day Returns
Key Features
- Height (In.) 77
- Length (In.) 48
- Depth (In.) 18
- Shelf Capacity (Lbs.) 20
- Color Autumn Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 691K-PB-AK
- Zoro # G0936529
- UPC # 14935700034
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 77 |
Length (In.) | 48 |
Depth (In.) | 18 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Autumn Oak |
Includes | Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (5) S-Hooks per Shelf, Interior Lighting |
Material | Oak |
Series | Varsity |
Backing | Plaque Fabric |
Description
Display Case,77X48X18,Autumn
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 7/8 in L, 16 1/2 in W, 10 3/4 in H, 14 gal Volume Capacity (FG9S3000WHT)
- VIKAN Hygienic Bucket, 1 1/2 gal, Green (568877)
- DC CARGO Extra-Wide E-Track Dual Arm Tool Hook, 3in Deep (3ETSH)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 11.5"W 11.5"D x 11.5"H Riser Display, PK4 (515310)
- Ghent Display Cases