Shop All Display Cases
Ghent
Display Case, 77X48X18, Autumn, Material: Oak
Mfr # 691K-MB-AK
Zoro # G0936599
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,499.99
Free 30-Day Returns
Key Features
- Height (In.) 77
- Length (In.) 48
- Depth (In.) 18
- Shelf Capacity (Lbs.) 20
- Color Autumn Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 691K-MB-AK
- Zoro # G0936599
- UPC # 14935700010
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 77 |
Length (In.) | 48 |
Depth (In.) | 18 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Autumn Oak |
Series | Varsity |
Backing | Mirror |
Material | Oak |
Includes | Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (5) S-Hooks per Shelf, Interior Lighting |
Description
Display Case,77X48X18,Autumn
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Decor Resin Hose Pot (HPL100)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED606BL)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3588-2A-HG)
- KENNEDY Single Rod Pegboard Hook, 3" L, 3/4" W (99822)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- Ghent Display Cases