Shop All Display Cases
Ghent
Display Case, 72X48X16, Red
Mfr # 374PB-GD-RD
Zoro # G0935975
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,995.99
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Champagne/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 374PB-GD-RD
- Zoro # G0935975
- UPC # 14935773557
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 16 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Champagne/Red |
Includes | Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base |
Series | Spirit |
Backing | Plaque Fabric |
Material | Anodized Aluminum |
Description
Display Case,72X48X16,Red
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- KNAPE & VOGT 20 HD L Bracket (208 WH 500)
- XCELITE 5In Ignition Pliers W/Red Cushion Grip (50CGV)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- Ghent Display Cases