Shop All Display Cases
Ghent
Display Case, 72X48X16, Orange, Shelf Capacity (Lbs.): 20
Mfr # 374PB-SN-OR
Zoro # G0936090
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,010.99
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Satin/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 374PB-SN-OR
- Zoro # G0936090
- UPC # 14935773502
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 16 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Satin/Orange |
Series | Spirit |
Includes | Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base |
Material | Anodized Aluminum |
Backing | Plaque Fabric |
Description
Display Case,72X48X16,Orange
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/White, Plastic, 23 in L, 16 1/4 in W, 12 3/8 in H, 14.0 gal Volume Capacity (16598008)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS Three Tier Counter Step Display with Lip, 2PK (326029)
- Ghent Display Cases