Shop All Display Cases
Ghent
Display Case, 72X48X16, Kelly Green, Backing: Plaque Fabric
Mfr # 374PB-SN-KG
Zoro # G0935984
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,066.99
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Satin/Kelly Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 374PB-SN-KG
- Zoro # G0935984
- UPC # 14935773410
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 16 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Satin/Kelly Green |
Includes | Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base |
Series | Spirit |
Material | Anodized Aluminum |
Backing | Plaque Fabric |
Description
Display Case,72X48X16,Kelly Green
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-95-D925)
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- MARATHON INDUSTRIES Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings (00026N)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- ECONOCO Round Chrome Base, 5", 3/8" Fitting, PK36 (5B)
- Ghent Display Cases