Shop All Display Cases
Ghent
Display Case, 72X48X16, Goldenrod, Depth (In.): 16
Mfr # 374MB-BZ-GR
Zoro # G0935625
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,170.99
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Dark Bronze/Goldenrod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 374MB-BZ-GR
- Zoro # G0935625
- UPC # 14935773069
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 16 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Dark Bronze/Goldenrod |
Material | Anodized Aluminum |
Backing | Mirror |
Series | Spirit |
Includes | Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base |
Description
Display Case,72X48X16,Goldenrod
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Yellow (QUS260YL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- KNAPE & VOGT 6' Zinc Shelf Standard (PK255 ZC 72)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- Ghent Display Cases