Shop All Display Cases
Ghent
Display Case, 72X48X16, Black, Package Quantity: 1
Mfr # 374PB-BZ-BK
Zoro # G0935643
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,453.99
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Dark Bronze/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 374PB-BZ-BK
- Zoro # G0935643
- UPC # 14935773304
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 16 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Dark Bronze/Black |
Includes | Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base |
Backing | Plaque Fabric |
Material | Anodized Aluminum |
Series | Spirit |
Description
Display Case,72X48X16,Black
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- FELLOWES Partition Clip, PK4 (75270)
- KNAPE & VOGT Shelf Prefinished 10X24In Oak (1980 OK 10X24)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- Ghent Display Cases