Shop All Display Cases
Ghent
Display Case, 72X48X16, Black
Mfr # 374PB-SN-BK
Zoro # G0935914
product price: $2,386.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,386.99
Free 30-Day Returns
Key Features
- Height (In.) 72
- Length (In.) 48
- Depth (In.) 16
- Shelf Capacity (Lbs.) 20
- Color Satin/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 374PB-SN-BK
- Zoro # G0935914
- UPC # 14935773328
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 72 |
Length (In.) | 48 |
Depth (In.) | 16 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Satin/Black |
Series | Spirit |
Includes | Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base |
Backing | Plaque Fabric |
Material | Anodized Aluminum |
Description
Display Case,72X48X16,Black
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Anchor Fastener, For 15S (3360)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW98)
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2213-12)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- Ghent Display Cases