Shop All Display Cases
Ghent
Display Case, 66X72X20, Satin
Mfr # 2606-PB-SN
Zoro # G0935689
product price: $2,943.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,943.99
Free 30-Day Returns
Key Features
- Height (In.) 66
- Length (In.) 72
- Depth (In.) 20
- Shelf Capacity (Lbs.) 20
- Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2606-PB-SN
- Zoro # G0935689
- UPC # 14935708030
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 66 |
Length (In.) | 72 |
Depth (In.) | 20 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Satin |
Includes | Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base |
Material | Anodized Aluminum |
Series | Colossus |
Backing | Plaque Fabric |
Description
Display Case,66X72X20,Satin
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB214YL)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- KNAPE & VOGT 12PKZin Shelf Supp Clip (256P ZC)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30130BLUE)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 68"H (703390-ORG)
- Ghent Display Cases