Shop All Display Cases
Ghent
Display Case, 66X60X20, Dark Bronze
Mfr # 2605-WB-BZ
Zoro # G0935765
product price: $2,748.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,748.99
Free 30-Day Returns
Key Features
- Height (In.) 66
- Length (In.) 60
- Depth (In.) 20
- Shelf Capacity (Lbs.) 20
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2605-WB-BZ
- Zoro # G0935765
- UPC # 14935708283
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 66 |
Length (In.) | 60 |
Depth (In.) | 20 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Dark Bronze |
Material | Anodized Aluminum |
Backing | White |
Series | Colossus |
Includes | Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base |
Description
Display Case,66X60X20,Dark Bronze
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 4 1/4 in W, 4 3/4 in H, 6 PK (DUS230CO)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (QSB114BL)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB78)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- Ghent Display Cases