Shop All Display Cases
Ghent
Display Case 60x66x16, Cork, Satin
Mfr # 10405CK-SN-W
Zoro # G7057036
product price: $2,908.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,908.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Board Color Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 10405CK-SN-W
- Zoro # G7057036
- UPC # 14935703165
- Country of Origin United States
- Category Display Cases
Details
Item | Display Case,60x66x16,Cork,Satin,Walnut |
Frame Color | Satin |
Board Color | Cork |
Description
Display Case,60x66x16,Cork,Satin,Walnut
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- HUSKY Solenoid Valve for 007 Tank Alarm (007580)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AMKO 30 x 9 in. Glass Countertop Showcase Tower Display Case, Black (F-1303-B)
- Ghent Display Cases