Shop All Display Cases
Ghent
Display Case 48x66x16, Cork, Satin
Mfr # 11404-CK-SN
Zoro # G7053475
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,833.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Board Color Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 11404-CK-SN
- Zoro # G7053475
- UPC # 14935704025
- Country of Origin United States
- Category Display Cases
Details
Item | Display Case,48x66x16,Cork,Satn,AlumLegs |
Frame Color | Satin |
Board Color | Cork |
Description
Display Case,48x66x16,Cork,Satn,AlumLegs
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Pegboard Shelf, 34 In W, 5 In W, Black (FKWS36ME-HT)
- TENNSCO Locker Door Dart Clip (LDC-1)
- VESTIL Drum Lifter Rotator And Transport, Strap (DRUM-LRT-EC)
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (42-7)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- Ghent Display Cases